Flood Light, Quartz, 150W, Bronze

Item #: 16383
Cat #: Q-150-B
UPC: 785988465736
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Quartz, 150W, BronzeFlood Light, Quartz, 150 Watt, Bronze, 120 Volt, Knuckle Mount

Overview

Flood Light, Quartz, 150W, BronzeFlood Light, Quartz, 150 Watt, Bronze, 120 Volt, Knuckle Mount
Also known as: 785988465736, Q-150-B

Specifications

Volts AC: 120
Wattage: 150
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Volts AC: 120
Type: Flood Light
Color: Bronze
Wattage: 150
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)