Fiberglass Platform Twin Stepladders

Item #: 163840

Cat #: PT6008-4C

UPC: 051751030716

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt6000-4c, Type I, Duty Rating; Ladder Height: 8 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 29 In; Spread: 80 In; Material: Fiberglass; Tread: 3in Wide; Load Capacity: 250 Lb; Rail Length: 10 Ft; Rail: 3-1/8 In Wide; Flange:1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 23.400

Overview

Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt6000-4c, Type I, Duty Rating; Ladder Height: 8 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 29 In; Spread: 80 In; Material: Fiberglass; Tread: 3in Wide; Load Capacity: 250 Lb; Rail Length: 10 Ft; Rail: 3-1/8 In Wide; Flange:1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 23.400
Also known as: 051751030716, PT6008-4C

Specifications

No Specifications Available