Overload Relay, Type S, Melting Alloy, Separate Mount, NEMA Size 3, 3P, 3PH, 86A, 600VAC

Item #: 163848

Cat #: 9065SEO12

UPC: 785901788522

to view pricing and more.
Overload Relay, Type S, Melting Alloy, Separate Mount, NEMA Size 3, 3-Pole, 3-Phase, 86 Amp, 600 Volt AC

Overview

Overload Relay, Type S, Melting Alloy, Separate Mount, NEMA Size 3, 3-Pole, 3-Phase, 86 Amp, 600 Volt AC

Overload relays are intended to protect motors, controllers, and branch-circuit conductors against excessive heating due to prolonged motor over currents up to and including locked rotor currents. Protection of the motor and the other branch circuit components from higher currents, due to short circuits or grounds, is a function of the branch circuit fuses, circuit breakers, or motor short circuit protectors. The exclusive one piece melting alloy thermal unit is used in these relays to provide protection against overheating of the motor winding insulation due excessive over current. The melting alloy thermal unit to be used is determined by the full load current of the motor to be controlled, number of phases and the enclosure size. This 86A separate mount overload relay can be used with NEMA size 3 three phase starters with 3 poles. When 3 thermal units are properly installed the relay can be reset. Overload relay has a trip free reset mechanism. The output contact is replaceable. Relay has a maximum voltage rating of 600 VAC. This overload relay is 5.59 inches tall, 5.31 inches wide and 5.75 inches deep. This separate mount overload relay is UL Listed and CSA Certified.

Also known as: 785901788522, 9065SEO12

Specifications

Poles: 3
Volts DC: 600
Type: Melting Ally, Relay, Overload
Amps: 86
Size: 3
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Type: Melting Ally, Relay, Overload
Size: 3
Standards: California Proposition 65
Volts DC: 600
Amps: 86
Volts AC: 600