LED Light Bar

Item #: 1638604

Cat #: RP-LBI-G1-4F-15W-40K-B

UPC: 844006024215

to view pricing and more.
Documents & Guides
LEDBarKit-Internal Driver (Base Model): Length: 43.3", Wattage: 15, Lumens: 1996, Color Temperature: 4000K, Non-Dimmable. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PMROEESV.

Overview

LEDBarKit-Internal Driver (Base Model): Length: 43.3", Wattage: 15, Lumens: 1996, Color Temperature: 4000K, Non-Dimmable. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch). DLC ID: PMROEESV.

With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED

Also known as: 844006024215, RP-LBI-G1-4F-15W-40K-B, Internal bar

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 15
Material: Plastic
Dimmable: No
Standards: DLC Listed (Standard)
Lumens: 1900
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277