
SLK In-Line Breakway Kit, Fused, 1 Wire Line Side, 1 Wire Load Side
Item #: 1638794
Cat #: 30-C1212
UPC: 783250735099
to view pricing and more.
Documents & Guides
SLK In-Line Breakway Kit, Fused, Crimp Type, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic, Orange
Overview
SLK In-Line Breakway Kit, Fused, Crimp Type, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250735099, 30-C1212
Features & Benefits
- Breakaway or non-breakaway
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- In-Line or Y-Tap versions available
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Neutral (i.e., non-fused) versions include dummy fuse
- Bright orange for ease of visibility
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Crimp or set screw wire termination
- One or two wires on line or load side
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 4 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |