APP MLLEDA33D5BU3 MLED LP 3K LM 1"

Item #: 1639032

Cat #: MLLEDA33D5BU3

UPC: 781381048811

to view pricing and more.
Documents & Guides
APP MLLEDA33D5BU3 MLED LP 3K

Overview

APP MLLEDA33D5BU3 MLED LP 3K

The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381048811, MLLEDA33D5BU3

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED