M18™ FORCE LOGIC™ Cable Cutter Kit with Fine Stranded Wire Jaw

Item #: 1639519

Cat #: 2672-21F

UPC: 045242531585

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
In-Line Design with Compact Open-Jaw Fits in the Tightest Panels, Fully Balanced, Centered Grip for Maximum Control, Cleanest Cut, Largest Capacity

Overview

In-Line Design with Compact Open-Jaw Fits in the Tightest Panels, Fully Balanced, Centered Grip for Maximum Control, Cleanest Cut, Largest Capacity

The Milwaukee® M18™ Forcelogic™ cable cutter kit with fine stranded wire jaw provides users with the fastest installation-ready cuts. The fully balanced in-line cable cutter features an open jaw, allowing users to cut effortlessly in the tightest panels. The compact cordless cable cutting tool also features the best power-to-size ratio, allowing users to power through 777.7 MCM fine stranded copper wire in under 3 seconds. The anti-spreading open jaw gives users clean cuts without pulling strands from cable. The wire cable cutter is powered by the Milwaukee POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery. The fine stranded wire cable cutter can make over 300 cuts per charge, delivering users industry-leading run-time and unmatched productivity.

Also known as: 045242531585, 2672-21F

Features & Benefits

  • Powerful 6T hydraulic pump cuts through 777.7 MCM in seconds
  • Fully balanced design delivers easiest alignment
  • Anti-spreading jaw design provides clean, complete cuts
  • Delivers over 300 cuts on a M18™ CP2.0 battery
  • Optimized blade geometry delivers over 500 cuts per blade
  • POWERSTATE brushless motor delivers up to 4X longer life
  • Compatible with 750 MCM Cu/AL cutting jaw (49-16-2772)
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Jaw automatically opens when cut is complete

Specifications

No Specifications Available