RLY 3CO QC PIN 10A @ 250V 24VDC COIL LED

Item #: 1639633

Cat #: RUMF33BD

UPC: 606480627531

Sign In or Register to view pricing and more.
RLY 3CO QC PIN 10A @ 250V 24VDC COIL LED

Overview

RLY 3CO QC PIN 10A @ 250V 24VDC COIL LED
Also known as: 606480627531, RUMF33BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65