This product has been discontinued.

Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud
Item #: 163970
Cat #: PV18-6LFX-CY
UPC: 074983694631
to view pricing and more.
Documents & Guides
Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud, Color: Red, Material: Copper, Package of 100 Each.
Overview
Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud, Color: Red, Material: Copper, Package of 100 Each.
Also known as: 074983694631, PV18-6LFX-CY
Features & Benefits
- The Universal D-Ring Bracket mounts D-Ring's (order separately) on ProLine or Network Vertical Tie-Down Cable Manager, ProLine Front-to-Back D-Ring Bracket or grid strap
- The D-Ring locks into hole provided on the bracket, creating support for cable management
- It is made of steel, coated with RAL 9005 black polyester powder paint and includes mounting hardware
- Universal D-Ring Bracket provides mounting point for D-Ring. This Universal D-Ring Bracket, EDRBK10 item colored Black with a material of Steel.
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 22 - 16 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 16 |
| Material: | Copper |