REXEL logo

Close to Ceiling Light, 1-Light, 60W, White

Item #: 1640
Cat #: 5326-15
UPC: 785652532658
Sign In or Register to view pricing and more.
Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/2 inch, Finish: White

Product Overview

Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/2 inch, Finish: White
Also known as: 785652532658, 5326-15

Documents

Frequently Bought Together (57)
Sea Gull
59132LE-15 Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Sea Gull
88200-12 Wall Lantern, Outdoor, 1-Light, 100W, Black
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Sea Gull
40125-05 Bath Light, 3-Light, 100W, Chrome
Sea Gull
5328-15 Mushroom Fixture, 2-Light, 60W, White
Sea Gull
59136LE-15 Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V
Sea Gull
75942-15 Ceiling Light, 2-Light, 60W, White
Sea Gull
40126-05 Bath Light, 4-Light, 100W, Chrome
5HV52RZWD
Sea Gull
77064-965 Ceiling Light, 2-Light, 60W, Antique Brushed Nickel
Leviton
49875 Incandescent Lampholder, Medium Base, Keyless
Sea Gull
8607-12 Bell Flood Light, Halogen, 2-Light, 120W, 120V, Black
Sea Gull
4413203-962 3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Sea Gull
7567-15 1-Light Outdoor Ceiling, 60W, A19, 120V, White Finish
Sea Gull
41182-965 Bath Light, 3-Light, 100W, Chrome
Sea Gull
35940-962 Chandelier, 5-Light, 100W, Brushed Nickel
Sea Gull
9600-12 Address Light Fixture, 5W, 12V, Black
Progress Lighting
P3410-09 Fitter CLSE TO CLG 2-60W MED Gray
Sea Gull
8592-12 Wall Lantern, Outdoor, 1-Light, 100W, Black
Sea Gull
4975BLE-15 Fluorescent Undercabinet Light, T5, 12", 8W, 120V, White
Sea Gull
8460-46 Outdoor Wall Lantern Two Light
Sea Gull
61625-962 1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish
5HV52BSD
Sea Gull
44941EN3-05 3L WALL / BATH
Feiss
OL8701ORB DARBY WALL LANTERN,
Sea Gull
98042-15 Xenon Undercabinet Light, 20", 35W, 120V, White *** Discontinued ***
Sea Gull
59132LE-15 Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Sea Gull
59136LE-15 Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V
Sea Gull
77064-965 Ceiling Light, 2-Light, 60W, Antique Brushed Nickel
Sea Gull
14330S-15 LED Downlight, 6", 14W, 1000 Lumen, 3000K, 120V, White *** Discontinued ***
Sea Gull
5328-15 Mushroom Fixture, 2-Light, 60W, White
Leviton
5320-WCP Duplex Receptacle, 15A, 125V, White, 5-15R
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Allied Moulded
LH-11P Keyless Medium Base Incandescent Lampholder
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Sea Gull
5328-15 Mushroom Fixture, 2-Light, 60W, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Allied Moulded
P-442QT Two Gang Electrical Box
Arlington
NMUF50 Box Connector, 1/2", UF , Compression Type
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Lutron
AY-603PH-WH Toggle Dimmer, 600W, 3-Way, Ariadni, White
Lutron
AY-600PH-WH Toggle Dimmer, 600W, Single-Pole, Ariadni, White
Broan
512M Through-the-Wall Fan, 70 CFM
Hubbell-Raco
5333-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Allied Moulded
P-181 Single Gang Electrical Box
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Pass & Seymour
77705 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
Leviton
5G108-RT5 Snap-In Connector, Cat 5e, Light Almond
Square D
HOM220 Breaker, Homeline, 2P, 20A, 120/240VAC, 10kAIC
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Multiple
BARESD6SOL315RL 6 Bare Solid Copper Wire, 315 Ft.
Dottie
DWSBX61 1" Drywall Screw

Specifications

Type: 1-Light, Close To Ceiling, Ceiling Fixture
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 7 1/2 in
Type: 1-Light, Close To Ceiling, Ceiling Fixture
Color: White
Diameter: 7 1/2 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 60

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)