1-1/2 IN COND ELB HAZ LOC

Item #: 164008

Cat #: EL-9150

UPC: 783126123043

to view pricing and more.
OZ-Gedney Type EL-9 90 DEG Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/2 IN, Connection: Tapered FNPT Hub, Dimension A: 4 IN, 3 IN Turning Radius, Third Party Certification: UL 34997, Hazardous Locations: Class I, Di

Overview

OZ-Gedney Type EL-9 90 DEG Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/2 IN, Connection: Tapered FNPT Hub, Dimension A: 4 IN, 3 IN Turning Radius, Third Party Certification: UL 34997, Hazardous Locations: Class I, Di
Also known as: 783126123043, EL-9150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 1/2 in