Electronic Ballast, Metal Halide, 150W, 120-277V

Item #: 164017

Cat #: IMH150HBLSM

UPC: 781087055625

to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102, M142

Overview

Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102, M142

Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.

Also known as: 781087055625, IMH150HBLSM

Specifications

ANSI Code: M102, M142
Wattage: 150
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M102, M142
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID