8 THHN/THWN-2 STRD WHT W/RED STRIPE

Item #: 1640377

Cat #: M508ST-02-03

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
8 THHN/THWN-2 STRD WHT W/RED STRIPE

Overview

8 THHN/THWN-2 STRD WHT W/RED STRIPE

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M508ST-02-03

Specifications

Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Jacket: PVC
Color: White/Red
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG