Terminal Strip Connector, Replacement, Frame N/NS, 22-14AWG, Press Fit

Item #: 1640411

Cat #: 140G-N-CIC

UPC: 885630439617

to view pricing and more.
Documents & Guides
Terminal Strip Connector, Replacement, Frame N/NS, 22-14AWG, Press Fit

Overview

Terminal Strip Connector, Replacement, Frame N/NS, 22-14AWG, Press Fit

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.

Also known as: 885630439617, 140G-N-CIC

Specifications

Type: Connector, Terminal Strip
Size: N Frame
Pins: 3
Allowable Gauge Range: 22 - 14
Type: Connector, Terminal Strip
Pins: 3
Size: N Frame
Allowable Gauge Range: 22 - 14