Threaded Conduit Nipple, 2" x 16", Steel

Item #: 164044

Cat #: GRC200X1600

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC200X1600

Specifications

Material: Steel
Diameter: 2 in
Length: 16 in
Material: Steel
Length: 16 in
Diameter: 2 in