8/4 Type W Portable Power Cable, Black, 2kV, Cut to Length

Item #: 1640631

Cat #: W84BLK-CUT

UPC:

to view pricing and more.
Type W Round Portable Power Cable, 8 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius, Cut to Length

Overview

Type W Round Portable Power Cable, 8 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius, Cut to Length

Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded 

circuits are not required. For use in circuits not to exceed 2000 volts.

Also known as: W84BLK-CUT

Specifications

Type: Type W
Material: Copper
Color: Black
Conductors: 4
Gauge: 8 AWG
Jacket: CPE
Volts AC: 2kV
Insulation: EPR
Type: Type W
Color: Black
Gauge: 8 AWG
Volts AC: 2kV
Material: Copper
Conductors: 4
Jacket: CPE
Insulation: EPR