Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.5m, (1.64')

Item #: 1641

Cat #: 1492-ACAB005EB69

UPC: 781180607981

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 0.5 meter, (1.64 Foot)

Overview

Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 0.5 meter, (1.64 Foot)
Also known as: 781180607981, 1492-ACAB005EB69

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 20
Type: Analog Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG