Safety Switch, Fused, 3R, 3P, 600A, 600VAC, HD

Item #: 164118

Cat #: HF366R

UPC: 783643151352

to view pricing and more.
Documents & Guides
Safety Switch, Fused, 3R, 3P, 600A, 600VAC, HDHeavy Duty Safety Switch, Fused, NEMA Type 3R, 600 Amp, 600 Volt, 3 Pole, 3 Wire.

Overview

Safety Switch, Fused, 3R, 3P, 600A, 600VAC, HDHeavy Duty Safety Switch, Fused, NEMA Type 3R, 600 Amp, 600 Volt, 3 Pole, 3 Wire.
Also known as: 783643151352, HF366R

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 600