HF13 Side-Mount Filter Fan, 115V 395CFM, Black, Reverse Flow

Item #: 1641536

Cat #: HF1316413R

UPC: 783510342951

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316413R item is rated 115V 395CFM colored Black, Reverse Flow.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316413R item is rated 115V 395CFM colored Black, Reverse Flow.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342951, HF1316413R

Specifications

Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Graphite Black
Weight: 11.250 lb
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in
Weight: 11.250 lb
Height: 12.800 in
Width: 12.820 in
Color: Graphite Black