ABB SUP203P-K30

Item #: 1641564

Cat #: SUP203P-K30

UPC: 888614494138

to view pricing and more.
Documents & Guides
ABB SUP203PK30 MCB SUP200P 3P

Overview

ABB SUP203PK30 MCB SUP200P 3P
Also known as: 888614494138, SUP203P-K30

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA