
Prevent The Spread Of Coronavirus (Covid-19) Sign Polyester
Item #:
1642235
Cat #:
170164
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Polyester, Dimensions: 7"H x 10"W, Color: Red / White
Overview
Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Polyester, Dimensions: 7"H x 10"W, Color: Red / White
Having the right information helps keep everyone safe. Post this sign in your facility to keep your employees and visitors informed on the best ways to prevent the spread of COVID-19.
Also known as: 170164
Specifications
Color: | Red/White |
Material: | Polyester |
Type: | Sign, Outdoor |
Size: | 7 in H x 10 in W x 0.006 in D |
Color: | Red/White |
Type: | Sign, Outdoor |
Material: | Polyester |
Size: | 7 in H x 10 in W x 0.006 in D |
Customer Reviews
No reviews for this product
(0)