Prevent The Spread Of Coronavirus (Covid-19) Sign Aluminum

Item #: 1642237
Cat #: 170166
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Red / White

Overview

Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Red / White
Having the right information helps keep everyone safe. Post this sign in your facility to keep your employees and visitors informed on the best ways to prevent the spread of COVID-19.
Also known as: 170166

Specifications

Color: Red/White
Type: Sign, Indoor/Outdoor
Material: Aluminum
Size: 7 in H x 10 in W x 0.035 in D
Color: Red/White
Material: Aluminum
Type: Sign, Indoor/Outdoor
Size: 7 in H x 10 in W x 0.035 in D

Customer Reviews

No reviews for this product
(0)