
Sign In or Register to view pricing and more.
Documents & Guides
Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Aluminum, Dimensions: 10"H x 7"W, Color: Black / White
Overview
Prevent The Spread Of Coronavirus (Covid-19) Sign, Material: Aluminum, Dimensions: 10"H x 7"W, Color: Black / White
Prevent the spread – post this sign at entrances to remind your employees and visitors to use hand sanitizer.
Also known as: 170172
Specifications
Color: | Blue/White |
Type: | Sign, Outdoor |
Material: | Aluminum |
Size: | 10 in H x 7 in W x 0.035 in D |
Color: | Blue/White |
Material: | Aluminum |
Type: | Sign, Outdoor |
Size: | 10 in H x 7 in W x 0.035 in D |
Customer Reviews
No reviews for this product
(0)