
For The Safety Of Our Customers And Employees Sign Polyester
Item #:
1642257
Cat #:
170177
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
For The Safety Of Our Customers And Employees Sign, Material: Polyester, Dimensions: 10"H x 14"W, Color: Black / White
Overview
For The Safety Of Our Customers And Employees Sign, Material: Polyester, Dimensions: 10"H x 14"W, Color: Black / White
Spot the symptoms to stop the spread – post this sign at entrances to remind visitors of COVID-19 symptoms and help stop the spread.
Also known as: 170177
Specifications
Material: | Polyester |
Color: | Black/White |
Type: | Sign, Outdoor |
Size: | 10 in H x 14 in W x 0.006 in D |
Material: | Polyester |
Type: | Sign, Outdoor |
Color: | Black/White |
Size: | 10 in H x 14 in W x 0.006 in D |
Customer Reviews
No reviews for this product
(0)