Stop The Spread Of Coronavirus (Covid-19) Sign Polystyrene

Item #: 1642260
Cat #: 170180
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stop The Spread Of Coronavirus (Covid-19 Sign, Material: Polystyrene, Dimensions: 10"H x 7"W, Color: Black / White

Overview

Stop The Spread Of Coronavirus (Covid-19 Sign, Material: Polystyrene, Dimensions: 10"H x 7"W, Color: Black / White
Stop the spread of COVID-19 – post this sign throughout your facility to remind employees and visitors to use proper hygiene practices to help stop the spread.
Also known as: 170180

Specifications

Color: Blue/White
Type: Sign, Outdoor
Material: Polystyrene
Size: 10 in H x 7 in W x 0.06 in D
Color: Blue/White
Material: Polystyrene
Type: Sign, Outdoor
Size: 10 in H x 7 in W x 0.06 in D

Customer Reviews

No reviews for this product
(0)