
Sign In or Register to view pricing and more.
Documents & Guides
Quarantine Area Sign, Material: Polyester, Dimensions: 14"H x 10"W, Color: Black / Orange
Overview
Quarantine Area Sign, Material: Polyester, Dimensions: 14"H x 10"W, Color: Black / Orange
Keep others safe with proper identification. This sign is designed to alert visitors and employees of quarantine areas to help prevent the spread of COVID-19.
Also known as: 170187
Specifications
Material: | Polyester |
Type: | Sign, Outdoor |
Color: | Black/Orange |
Size: | 14 in H x 10 in W x 0.006 in D |
Material: | Polyester |
Color: | Black/Orange |
Type: | Sign, Outdoor |
Size: | 14 in H x 10 in W x 0.006 in D |
Customer Reviews
No reviews for this product
(0)