Quarantine Area Sign Aluminum

Item #: 1642272
Cat #: 170188
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Quarantine Area Sign, Material: Aluminum, Dimensions: 10"H x 7"W, Color: Black / Orange

Overview

Quarantine Area Sign, Material: Aluminum, Dimensions: 10"H x 7"W, Color: Black / Orange
Keep others safe with proper identification. This sign is designed to alert visitors and employees of quarantine areas to help prevent the spread of COVID-19.
Also known as: 170188

Specifications

Type: Sign, Outdoor
Color: Black/Orange
Material: Aluminum
Size: 10 in H x 7 in W x 0.035 in D
Type: Sign, Outdoor
Material: Aluminum
Color: Black/Orange
Size: 10 in H x 7 in W x 0.035 in D

Customer Reviews

No reviews for this product
(0)