
Sign In or Register to view pricing and more.
Documents & Guides
Coronavirus (Covid-19) Quarantine Area Sign, Material: Aluminum, Dimensions: 14"H x 10"W, Color: Black / Orange
Overview
Coronavirus (Covid-19) Quarantine Area Sign, Material: Aluminum, Dimensions: 14"H x 10"W, Color: Black / Orange
Keep others safe with proper identification. This sign is designed to alert visitors and employees of quarantine areas to help prevent the spread of COVID-19.
Also known as: 170195
Specifications
Type: | Sign, Outdoor |
Color: | Black/Orange |
Material: | Aluminum |
Size: | 14 in H x 10 in W x 0.035 in D |
Type: | Sign, Outdoor |
Material: | Aluminum |
Color: | Black/Orange |
Size: | 14 in H x 10 in W x 0.035 in D |
Customer Reviews
No reviews for this product
(0)