For The Safety Of Our Customers And Employees Sign Polyester

Item #: 1642293
Cat #: 170198
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
For The Safety Of Our Customers And Employees Sign, Material: Polyester, Dimensions: 7"H x 10"W, Color: Black / White

Overview

For The Safety Of Our Customers And Employees Sign, Material: Polyester, Dimensions: 7"H x 10"W, Color: Black / White
Spot the symptoms to stop the spread – post this sign at entrances to remind visitors of COVID-19 symptoms and help stop the spread.
Also known as: 170198

Specifications

Material: Polyester
Color: Blue/White
Type: Sign, Outdoor
Size: 7 in H x 10 in W x 0.006 in D
Material: Polyester
Type: Sign, Outdoor
Color: Blue/White
Size: 7 in H x 10 in W x 0.006 in D

Customer Reviews

No reviews for this product
(0)