
For The Safety Of Our Customers And Employees Sign Aluminum
Item #:
1642295
Cat #:
170200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
For The Safety Of Our Customers And Employees Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Black / White
Overview
For The Safety Of Our Customers And Employees Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Black / White
Spot the symptoms to stop the spread – post this sign at entrances to remind visitors of COVID-19 symptoms and help stop the spread.
Also known as: 170200
Specifications
Color: | Blue/White |
Type: | Sign, Indoor/Outdoor |
Material: | Aluminum |
Size: | 7 in H x 10 in W x 0.035 in D |
Color: | Blue/White |
Material: | Aluminum |
Type: | Sign, Indoor/Outdoor |
Size: | 7 in H x 10 in W x 0.035 in D |
Customer Reviews
No reviews for this product
(0)