
Sign In or Register to view pricing and more.
Documents & Guides
Social Distancing Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Black / White
Overview
Social Distancing Sign, Material: Aluminum, Dimensions: 7"H x 10"W, Color: Black / White
Social distancing backed by the CDC – post this sign throughout your facility to remind employees and visitors of CDC guidelines for social distancing.
Also known as: 170211
Specifications
Color: | Blue/White |
Type: | Sign, Outdoor |
Material: | Aluminum |
Size: | 7 in H x 10 in W x 0.035 in D |
Color: | Blue/White |
Material: | Aluminum |
Type: | Sign, Outdoor |
Size: | 7 in H x 10 in W x 0.035 in D |
Customer Reviews
No reviews for this product
(0)