Base for Modular Enclosures

Item #: 1642401

Cat #: P2KDR22164

UPC: 783510321987

to view pricing and more.
Documents & Guides
Modular Industrial Pkg, Bulletin P41 (Proline Generation 2 Industrial Packages -Proline G2 Ind Packages), Size/Dims: 2200x1600x400mm, Material: Steel, Finish: Light Gray

Overview

Modular Industrial Pkg, Bulletin P41 (Proline Generation 2 Industrial Packages -Proline G2 Ind Packages), Size/Dims: 2200x1600x400mm, Material: Steel, Finish: Light Gray

ProLine G2 Disconnect Packages are full-featured, ready-to-use enclosures which make it easy to create flange-mount disconnect solutions using major brand disconnect switches and circuit breakers. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate). A flush swing handle with defeater operates an internal 3-point latch system on the disconnect door and latches to the disconnect mullion. Interlocking is provided from the primary door to the disconnect mullion. Side covers are included with ProLine G2 Disconnect Packages.

Also known as: 783510321987, P2KDR22164

Specifications

Material: Steel
Height: 86.690 in
IP/NEMA Rating: NEMA 12
Depth: 15.940 in
Width: 63.290 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 63.290 in
Height: 86.690 in
Depth: 15.940 in