Wallpack, MH, 70W, 120-277V

Item #: 164300
Cat #: TWA70MTBLPI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 70W MH, Medium Base, Multi-Tap Ballast, Lamp Included.

Overview

Wallpack, 70W MH, Medium Base, Multi-Tap Ballast, Lamp Included.
Also known as: TWA70MTBLPI

Specifications

Wattage: 70
Volts AC: 120-277
Color: Bronze
Material: Aluminum
Light Technology: HID
Wattage: 70
Color: Bronze
Light Technology: HID
Volts AC: 120-277
Material: Aluminum

Customer Reviews

No reviews for this product
(0)