Copper Ground Plate with Cable Attachments, 1 x 36" x 36"

Item #: 1643144

Cat #: LPC755

UPC: 782856431602

to view pricing and more.
Documents & Guides
CAD LPC755 PLATE CU GROUND 20

Overview

CAD LPC755 PLATE CU GROUND 20

Plates provide mechanical attachment points to ground plate.

Also known as: 782856431602, LPC755

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Length: 36 in
Product Thickness: 0.810 in
Material: Copper
Product Thickness: 0.810 in
Length: 36 in