M18 FUEL String Trimmer w/ QUIK-LOK

Item #: 1643471

Cat #: 2825-21ST

UPC: 045242548378

to view pricing and more.
Documents & Guides
M18 Cordless FUEL String Trimmer w/ QUIK-LOK Kit, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™, (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment (49-16-2717), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880), (1) M18™ & M12™ Rapid Charger (48-59-1808)

Overview

M18 Cordless FUEL String Trimmer w/ QUIK-LOK Kit, Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK™, (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment (49-16-2717), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880), (1) M18™ & M12™ Rapid Charger (48-59-1808)

The MILWAUKEE® M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ kit gives users the power to cut hardwood branches, reaches full throttle in under 1 second, and delivers up to 150 cuts per charge. The cordless pole saw is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as an Edger, Articulating Hedge Trimmer, and String Trimmer attachment. This gives users the ability to quickly swap out attachments on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives users the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The Motor is positioned in the rear of pole saw to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives users maximum performance and protection from overload, overheating and over discharge. The advanced electronic package also delivers instantaneous throttle response and a variable speed trigger giving users ultimate control over the power range. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery gives users best in class performance in all applications and delivers up to 150 cuts per charge. The M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 200 tools. In addition to the cordless pole saw, the kit includes a 3' Attachment Extension, Shoulder Strap, one M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery and an M18™/M12™ Rapid Charger.

Also known as: 045242548378, 2825-21ST, weed whacker

Features & Benefits

  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Power Head w/ QUIK-LOK™ to generate the power and performance of high voltage platforms
  • REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ System.
  • M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
  • Part of the QUIK-LOK™ Attachment System
  • Features the Milwaukee® Easy Load Trimmer Head
  • RPM: 0 - 4900 / 0 - 6200
  • Cutting Swath: 14" - 16"
  • Line Diameter: 0.080" / 0.095"
  • Trigger: Variable Speed

Specifications

Volts DC: 18
Type: Lithium Battery
Width: 13 in
Length: 70 in
Height: 11.300 in
Volts DC: 18
Width: 13 in
Height: 11.300 in
Type: Lithium Battery
Length: 70 in