Latching Wire Clip, Push Mount, .75" (1

Item #: 1643481

Cat #: LWC75-H25-L20

UPC: 074983710362

to view pricing and more.
Documents & Guides
Latching wire clip, push barb mount, .75" (19.1mm) bundle, black.

Overview

Latching wire clip, push barb mount, .75" (19.1mm) bundle, black.
Also known as: 074983710362, LWC75-H25-L20

Specifications

Diameter: 0.750 in
Color: Black
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Black