CLASS CC FUSEBLOCK

Item #: 16436

Cat #: BC6033SQ

UPC: 051712137416

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Fuseblock, 0.1-20A, 600 Vac, 600 Vdc, Class CC, Thermoplastic base, bright tin-plated bronze clip material, DIN rail mounting, Screw/quick connect connection, 200 kAIC RMS Sym. interrupt rating, 14 to 10 AWG (copper) wire size

Overview

Eaton Fuseblock, 0.1-20A, 600 Vac, 600 Vdc, Class CC, Thermoplastic base, bright tin-plated bronze clip material, DIN rail mounting, Screw/quick connect connection, 200 kAIC RMS Sym. interrupt rating, 14 to 10 AWG (copper) wire size
Also known as: 051712137416, BC6033SQ

Specifications

Poles: 3
Mounting: Screw
Type: Fuse Block, Type CC
Class: CC
Volts AC: 600
Amps Range: 0.100 - 30
Poles: 3
Type: Fuse Block, Type CC
Volts AC: 600
Mounting: Screw
Class: CC
Amps Range: 0.100 - 30