Decora Smart Tamper-Resistant Outlet/Wi-Fi Tech

Item #: 1644178

Cat #: DW15R-1BW

UPC: 078477648650

to view pricing and more.
Documents & Guides
Relay switching, Tamper Resistant, Provides Two 15A, 120 VAC NEMA 5-15R Grounding Receptacles (One Controlled, One Always On), ON/OFF Manual Control, Control Lights and Plug Loads From Anywhere Using The Free My Leviton App for iOS and Android, No Hub Required, Compatible With Google Assistant & Alexa (Voice Control), White ***Phone Sold Separately***

Overview

Relay switching, Tamper Resistant, Provides Two 15A, 120 VAC NEMA 5-15R Grounding Receptacles (One Controlled, One Always On), ON/OFF Manual Control, Control Lights and Plug Loads From Anywhere Using The Free My Leviton App for iOS and Android, No Hub Required, Compatible With Google Assistant & Alexa (Voice Control), White ***Phone Sold Separately***

Connect your plug-in lamps, holiday lighting, and small appliances to the top “Controlled” outlet, while the bottom “Powered” outlet remains always on. The DW15R features tamper resistant receptacles with built-in shutters to prevent the insertion of unintended foreign objects. As well, the integrated button with vanishing feedback LED provides manual push-button on/off control and clear indiciation at any time. Simplify control of the residence - schedule lamps and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group smart devices into rooms, and create scenes to activate multiple loads at once. Utilize the auto-shutoff feature as a countdown timer in closets, hallways and bathrooms. Engage home vs. away to enact randomization of lighting control, providing a lived-in appearance. Typical applications include switching of lamps, portable fans, kitchen appliances, indoor fountains, holiday lighting, and more. Create schedules around your lifestyle, control from anywhere with the My Leviton app, or use your voice to turn on and off. 

Also known as: 078477648650, DW15R-1BW

Specifications

Amps: 15
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R