1.6A, 600V, Class J Time Delay Fuse

Item #: 1644249

Cat #: JTD01.6ID

UPC: 079458025682

Sign In or Register to view pricing and more.
Documents & Guides
1.6 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

Overview

1.6 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458025682, JTD01.6ID

Specifications

Length: 2 1/4 in
Type: Class J, Indicator, Power Fuse
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 2 1/4 in
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Amps: 1.600
Interrupt Rating DC: 20 kA
Type: Class J, Indicator, Power Fuse
Diameter: 13/16 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65