Interchangeable Bolt-on Hub

Item #: 1644553

Cat #: TBHUB20

UPC: 783510155582

to view pricing and more.
Interchangeable Bolt-on Hub, Used on Terminal Boxes For Easy and Secure Entry Through the Top Of The Enclosure For Conduits Sizes 1" to 2.5"

Overview

Interchangeable Bolt-on Hub, Used on Terminal Boxes For Easy and Secure Entry Through the Top Of The Enclosure For Conduits Sizes 1" to 2.5"

Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes and accommodate conduits sizes 1 to 2.5 inches, while maintaining environmental rating.

Also known as: 783510155582, TBHUB20

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 3R
Finish: Anodized
Weight: 0.200 lb
Material: Aluminum
Finish: Anodized
IP/NEMA Rating: NEMA 3R
Weight: 0.200 lb