MC Cable, Aluminum Flex, 8/3 (BRN/ORA/GRY) W/G, Stranded, 500'

Item #: 164462

Cat #: MCAL83STRBRNGRYORNWG500RL

UPC:

to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 8/3 (Brown/Orange/Gray) w/Ground, Stranded, 500 Foot Reel

Overview

MC, Aluminum Armor, 8/3 (Brown/Orange/Gray) w/Ground, Stranded, 500 Foot Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL83STRBRNGRYORNWG500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 8 AWG
Package Type: Reel