1/2" Liquidtight Steel Flex, Extreme Temp, Black, 500' Reel

Item #: 1644735

Cat #: LTXES02B-K

UPC: 786210107264

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 500 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 500 Foot Reel, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210107264, LTXES02B-K

Specifications

Diameter: 1/2 in
Length: 500 ft
Color: Black
Material: Steel
Type: Extreme Temperature
Package Type: Reel
Diameter: 1/2 in
Color: Black
Type: Extreme Temperature
Length: 500 ft
Material: Steel
Package Type: Reel