Copper Compression Lug, 2 Hole, 250 kcmi

Item #: 1644757

Cat #: LCDX250-12E-X

UPC: 074983424023

to view pricing and more.
Two-hole, flex lug, 250 kcmil cable, 1/2 stud hole, 1.25 hole spacing.

Overview

Two-hole, flex lug, 250 kcmil cable, 1/2 stud hole, 1.25 hole spacing.
Also known as: 074983424023, LCDX250-12E-X

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Yellow