Almond 4-Port Decora Insert

Item #: 16449
Cat #: 41644-T
UPC: 078477286265
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: Light Almond.
QuickPort Decora Insert, 4-Port, Light Almond
Also known as: 078477286265, 41644-T

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Insert
Material: Plastic
Number of Ports: 4
Color: Light Almond
Gangs: 1

Customer Reviews

No reviews for this product
(0)