LED Low-Bay/High Bay, 164 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1645176

Cat #: KBL-B-UV-24L-40K-7-UL-10V

UPC: 849665042143

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 164 Watt, 24000 Lumen, 4000K, 70 CRI, 120-277 Volt 0-10V Dimming, Hook & Cord Mount w/ Adaptor Plate for Pendant Mount

Overview

LED Low-Bay/High Bay, 164 Watt, 24000 Lumen, 4000K, 70 CRI, 120-277 Volt 0-10V Dimming, Hook & Cord Mount w/ Adaptor Plate for Pendant Mount

The KBL Series delivers extreme energy savings and exceptional lumen maintenance without sacrificing what’s important – better light and maintenance-free operation. With multiple lumen, CRI and CCT packages; as well as reflectors, lenses and a factory installed emergency battery backup, the KBL Series makes selecting the ideal solution for your application quick and easy. Lightweight construction and universal mounting make installations near effortless. Ideal for industrial, retail, manufacturing, warehouse, grocery and gymnasium applications, the Cree Lighting KBL Series fixtures offer up to 65% energy savings over traditional light sources.

Also known as: 849665042143, KBL-B-UV-24L-40K-7-UL-10V

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000
Wattage: 164
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 164
Dimmable: Yes
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277