Drive, AC Input, Precharge, 415A, 350HP ND, 300HP HD, 480VAC, 3PH

Item #: 1645525

Cat #: 20F1AGD415JN0NNNNN

UPC: 191326352000

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)
Also known as: 191326352000, 20F1AGD415JN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Type: AC, Drive
Horsepower: 300, 350
Amps: 415
Phase: 3
Size: 7
Type: AC, Drive
Amps: 415
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 300, 350