Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1645561

Cat #: UTP28X3MBL

UPC: 074983006649

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3m.
Also known as: 074983006649, UTP28X3MBL

Specifications

Material: Copper
Color: Black
Length: 3 in
Material: Copper
Length: 3 in
Color: Black