Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1645562

Cat #: UTP28X4MBL

UPC: 074983006724

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 4m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 4m.
Also known as: 074983006724, UTP28X4MBL

Specifications

Material: Copper
Color: Black
Length: 4 in
Material: Copper
Length: 4 in
Color: Black