4W B11 LED Lamp, 27K

Item #: 1646143

Cat #: FB11D40V27E12C

UPC: 762148143147

to view pricing and more.
Documents & Guides
LED Decorative Lamp, Blunt Tip, E12 Candelabra Base, 120V, 4 Watt, 350 Lumens, 2700K, 80CRI, 15,000 Hours

Overview

LED Decorative Lamp, Blunt Tip, E12 Candelabra Base, 120V, 4 Watt, 350 Lumens, 2700K, 80CRI, 15,000 Hours

For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available

in multiple options from A-Lamps, to BR30 and PAR38 lamps.

Also known as: 762148143147, FB11D40V27E12C

Specifications

Base: Medium Screw (E26), Candelabra Screw (E12)
Wattage: 4
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26), Candelabra Screw (E12)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4
Lumens: 350
Light Technology: LED