M18 Fuel String Trimmer w/ QUIK-LOK

Item #: 1646254

Cat #: 2825-20ST

UPC: 045242548385

to view pricing and more.
Documents & Guides
M18 Fuel String Trimmer w/ QUIK-LOK Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK / (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment

Overview

M18 Fuel String Trimmer w/ QUIK-LOK Includes: (1) M18 FUEL™ Power Head w/ QUIK-LOK / (1) M18 FUEL™ QUIK-LOK™ String Trimmer Attachment

The Milwaukee® M18™ FUEL™ string trimmer with QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18™ FUEL™ power head with QUIK-LOK™ and QUIK-LOK™ string trimmer attachment. This M18™ FUEL™ power head, part of the QUIK-LOK™ attachment system, is compatible with multiple attachments such as our edger, articulating hedge trimmer, and pole saw attachment. This allows attachments to be swapped out on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ brushless motor delivers up to 6,200 RPM with up to a 16 in. cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK Plus™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 battery (sold separately) provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The easy load trimmer head offers an easy line loading experience and enables reloads of 25 Ft. of trimmer line in under 30 seconds. The M18™ FUEL™ string trimmer with QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools.

Also known as: 045242548385, 2825-20ST, Underground

Features & Benefits

  • POWERSTATE™ brushless motor: purposely built for the M18™ FUEL™ power head with QUIK-LOK™ to generate the power and performance of high voltage platforms
  • REDLINK Plus™ intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ system
  • REDLITHIUM™ HD9.0 battery pack: delivers unmatched run-time, power, and longer life
  • Part of the QUIK-LOK™ attachment system
  • Features the Milwaukee® easy load trimmer head
  • RPM: 0-4900 / 0-6200
  • Cutting swath: 14 in. - 16 in.
  • Line diameter: 0.080 in. / 0.095 in.
  • Trigger: variable speed

Specifications

Volts DC: 18
Length: 70 in
Height: 11.300 in
Volts DC: 18
Height: 11.300 in
Length: 70 in